Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS200C 6-Inch Adjustable Center Wall Mount Kitchen Faucet

  • Mfr # KS200C

  • Zoro # G6384123


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS200C
Zoro #
G6384123
UPC #
663370420030
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
5.63
Item Length (Inch)
10
Item Width (Inch)
8.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
Hose Included
false
Cold Handle Item#
KSH213C
Installation Type
Wall Mount
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH213H
Sidespray
false
Drain Included
No
Shared H&C Cartridge Item#
KC1000H
Pullout Spray
false
Collection
Kingston
Handles Included
true
Faucet Holes
2
Faucet Centers
6
Handle Style
Cross
Item Weight (lbs)
3.45
Pulldown Spray
false
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.