Zoro Homepage

KS200SN 6-Inch Adjustable Center Wall Mount Kitchen Faucet

  • Mfr # KS200SN

  • Zoro # G6386503


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS200SN
Zoro #
G6386503
UPC #
663370114168
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
5.63
Item Width (Inch)
8.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
Pullout Spray
false
Hot Handle Item#
KSH213SNH
Shared H&C Cartridge Item#
KC1000H
Sidespray
false
Item Weight (lbs)
3.45
Drain Included
No
Faucet Centers
6
Hose Included
false
Cold Handle Item#
KSH213SNC
Spout Flow Rate (GPM)
1.8
Collection
Kingston
Theme
Traditional
Installation Type
Wall Mount
Pulldown Spray
false
Handles Included
true
Handle Style
Cross
Faucet Holes
2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. The unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed nickel finish will provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.