Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2100PX Heritage Wall Mount Pot Filler, Matte Black

  • Mfr # KS2100PX

  • Zoro # G3094466


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Number of Handles
2
Height
10.2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2100PX
Zoro #
G3094466
UPC #
663370721960
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.2
Width
2.19
Length
24.13
Item Width (Inch)
2.19
Item Height (Inch)
10.2
Item Length (Inch)
24.13

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Material
Brass
ADA Compliant
false
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Weight
5.12
Share H&C Handle Item#
KBH1600PXC
Drain Included
No
Pullout Spray
false
Sidespray
false
Handle Style
Cross
Faucet Centers
0
Pulldown Spray
false
Collection
Heritage
Spout Flow Rate (GPM)
3.8
Faucet Holes
1
Diverter Handle Item#
KBH1600PXC
Item Weight (lbs)
5.12
Shared H&C Cartridge Item#
KSRPL2000HC
Theme
Traditional
Handles Included
true
Installation Type
Single Hole
Diverter Cartridge Item#
KSRPL2000HC
Hose Included
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.