KS2101AL Heritage Wall Mount Pot Filler, Polished Chrome

  • Mfr # KS2101AL

  • Zoro # G3090257


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Wall Mount
ADA Compliant
true
Width
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2101AL
Zoro #
G3090257
UPC #
663370572425
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11.75
Length
24.13
Item Height (Inch)
11.75
Item Length (Inch)
24.13
Item Width (Inch)
2.19

Details

Finish
Polished Chrome
Color
Polished Chrome
Item
Pot Filler Faucet
Mounting Type
Wall Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Material
Brass
Weight
5.12
Handles Included
true
Spout Flow Rate (GPM)
3.8
Faucet Centers
0
Drain Included
No
Share H&C Handle Item#
KBH1601AL
Theme
Traditional
Pullout Spray
false
Sidespray
false
Diverter Handle Item#
KBH1601AL
Pulldown Spray
false
Installation Type
Single Hole
Hose Included
false
Item Weight (lbs)
5.12
Collection
Heritage
Faucet Holes
1
Diverter Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Shared H&C Cartridge Item#
KSRPL2000HC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.