KS2102BPL Bel Air Wall Mount Pot Filler, Polished Brass

  • Mfr # KS2102BPL

  • Zoro # G3108344


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Height
12.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2102BPL
Zoro #
G3108344
UPC #
663370572630
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.06
Width
2.19
Length
24.13
Item Width (Inch)
2.19
Item Height (Inch)
12.06
Item Length (Inch)
24.13

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
5.12
Handles Included
true
Hose Included
false
Shared H&C Cartridge Item#
KSRPL2000HC
Sidespray
false
Handle Style
Lever
Installation Type
Single Hole
Diverter Cartridge Item#
KSRPL2000HC
Drain Included
No
Theme
Traditional
Share H&C Handle Item#
KSDH7612BPL
Faucet Holes
1
Faucet Centers
0
Diverter Handle Item#
KSDH7612BPL
Collection
Bel-Air
Pullout Spray
false
Pulldown Spray
false
Item Weight (lbs)
5.12
Spout Flow Rate (GPM)
3.8

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.