KS2102PKL Duchess Wall Mount Pot Filler, Polished Brass

  • Mfr # KS2102PKL

  • Zoro # G3106445


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2102PKL
Zoro #
G3106445
UPC #
663370815744
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.75
Width
2.19
Length
24.13
Item Length (Inch)
24.13
Item Height (Inch)
11.75
Item Width (Inch)
2.19

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Weight
5.12
Drain Included
No
Shared H&C Cartridge Item#
KSRPL2000HC
Diverter Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Item Weight (lbs)
5.12
Handles Included
true
Pullout Spray
false
Theme
Traditional
Faucet Holes
1
Spout Flow Rate (GPM)
3.8
Hose Included
false
Pulldown Spray
false
Sidespray
false
Faucet Centers
0
Collection
Duchess
Installation Type
Single Hole
Diverter Handle Item#
KBH1602PKL
Share H&C Handle Item#
KBH1602PKL

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.