KS2102TAL Tudor Wall Mount Pot Filler, Polished Brass

  • Mfr # KS2102TAL

  • Zoro # G3108405


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2102TAL
Zoro #
G3108405
UPC #
663370572579
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
12
Length
24.13
Item Width (Inch)
2.19
Item Height (Inch)
12
Item Length (Inch)
24.13

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Weight
5.12
Pullout Spray
false
Theme
Traditional
Hose Included
false
Share H&C Handle Item#
KSDH7612TAL
Collection
Tudor
Spout Flow Rate (GPM)
3.8
Faucet Holes
1
Item Weight (lbs)
5.12
Shared H&C Cartridge Item#
KSRPL2000HC
Faucet Centers
0
Diverter Handle Item#
KSDH7612TAL
Diverter Cartridge Item#
KSRPL2000HC
Drain Included
No
Pulldown Spray
false
Installation Type
Single Hole
Sidespray
false
Handle Style
Lever
Handles Included
true

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.