KS2105AL Heritage Wall Mount Pot Filler, Oil Rubbed Bronze

  • Mfr # KS2105AL

  • Zoro # G3082259


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Width
2.19
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2105AL
Zoro #
G3082259
UPC #
663370572449
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11.75
Length
24.13
Item Width (Inch)
2.19
Item Height (Inch)
11.75
Item Length (Inch)
24.13

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
ADA Compliant
true
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Weight
5.12
Sidespray
false
Shared H&C Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Diverter Cartridge Item#
KSRPL2000HC
Diverter Handle Item#
KBH1605AL
Faucet Centers
0
Spout Flow Rate (GPM)
3.8
Faucet Holes
1
Hose Included
false
Installation Type
Single Hole
Collection
Heritage
Handle Style
Lever
Handles Included
true
Pulldown Spray
false
Item Weight (lbs)
5.12
Theme
Traditional
Drain Included
No
Share H&C Handle Item#
KBH1605AL

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.