KS2105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze

  • Mfr # KS2105PKL

  • Zoro # G3103049


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
2.19
Number of Handles
2
Height
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2105PKL
Zoro #
G3103049
UPC #
663370815751
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11.75
Length
24.13
Item Length (Inch)
24.13
Item Height (Inch)
11.75
Item Width (Inch)
2.19

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Item
Pot Filler Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Weight
5.12
Diverter Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.12
Diverter Handle Item#
KBH1605PKL
Handle Style
Lever
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
3.8
Drain Included
No
Collection
Duchess
Pulldown Spray
false
Sidespray
false
Faucet Centers
0
Theme
Traditional
Installation Type
Single Hole
Shared H&C Cartridge Item#
KSRPL2000HC
Faucet Holes
1
Share H&C Handle Item#
KBH1605PKL
Handles Included
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.