KS2105PX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze

  • Mfr # KS2105PX

  • Zoro # G3107967


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2105PX
Zoro #
G3107967
UPC #
663370721991
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
10.2
Length
24.13
Item Height (Inch)
10.2
Item Width (Inch)
2.19
Item Length (Inch)
24.13

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Number of Handles
2
Mounting Type
Wall Mount
Weight
5.12
Share H&C Handle Item#
KBH1605PXC
Handles Included
true
Theme
Traditional
Item Weight (lbs)
5.12
Spout Flow Rate (GPM)
3.8
Shared H&C Cartridge Item#
KSRPL2000HC
Drain Included
No
Collection
Heritage
Pulldown Spray
false
Sidespray
false
Pullout Spray
false
Hose Included
false
Faucet Centers
0
Handle Style
Cross
Diverter Cartridge Item#
KSRPL2000HC
Installation Type
Single Hole
Diverter Handle Item#
KBH1605PXC
Faucet Holes
1

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.