Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2107AL Heritage Wall Mount Pot Filler, Brushed Brass

  • Mfr # KS2107AL

  • Zoro # G3107949


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2107AL
Zoro #
G3107949
UPC #
663370572463
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11.75
Length
24.13
Item Length (Inch)
24.13
Item Width (Inch)
2.19
Item Height (Inch)
11.75

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Pot Filler Faucet
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
5.12
Drain Included
No
Share H&C Handle Item#
KBH1607AL
Collection
Heritage
Spout Flow Rate (GPM)
3.8
Shared H&C Cartridge Item#
KSRPL2000HC
Faucet Holes
1
Installation Type
Single Hole
Hose Included
false
Faucet Centers
0
Pulldown Spray
false
Theme
Traditional
Sidespray
false
Handles Included
true
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
5.12
Diverter Cartridge Item#
KSRPL2000HC
Diverter Handle Item#
KBH1607AL

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.