Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2107AX Heritage Wall Mount Pot Filler, Brushed Brass

  • Mfr # KS2107AX

  • Zoro # G3095848


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2107AX
Zoro #
G3095848
UPC #
663370721946
Country of Origin
Taiwan, Province of China

Dimensions

Height
11
Width
2.19
Length
24.13
Item Length (Inch)
24.13
Item Height (Inch)
11
Item Width (Inch)
2.19

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Pot Filler Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Weight
5.12
Installation Type
Single Hole
Collection
Heritage
Spout Flow Rate (GPM)
3.8
Handles Included
true
Faucet Holes
1
Sidespray
false
Drain Included
No
Pulldown Spray
false
Diverter Handle Item#
KBH1797AXC
Faucet Centers
0
Pullout Spray
false
Handle Style
Cross
Hose Included
false
Theme
Traditional
Diverter Cartridge Item#
KSRPL2000HC
Shared H&C Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.12
Share H&C Handle Item#
KBH1797AXC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.