Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2107BAL Heirloom Wall Mount Pot Filler, Brushed Brass

  • Mfr # KS2107BAL

  • Zoro # G3096417


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2107BAL
Zoro #
G3096417
UPC #
663370572708
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11.81
Length
24.13
Item Height (Inch)
11.81
Item Width (Inch)
2.19
Item Length (Inch)
24.13

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Weight
5.12
Pulldown Spray
false
Pullout Spray
false
Drain Included
No
Faucet Holes
1
Hose Included
false
Collection
Heirloom
Handle Style
Lever
Item Weight (lbs)
5.12
Theme
Traditional
Installation Type
Single Hole
Diverter Cartridge Item#
KSRPL2000HC
Shared H&C Cartridge Item#
KSRPL2000HC
Diverter Handle Item#
KSDH7617BAL
Spout Flow Rate (GPM)
3.8
Share H&C Handle Item#
KSDH7617BAL
Handles Included
true
Sidespray
false
Faucet Centers
0

Description

Soft simplicity meets refined craftsmanship through this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.