Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2107BPL Bel Air Wall Mount Pot Filler, Brushed Brass

  • Mfr # KS2107BPL

  • Zoro # G3101536


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Height
12.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2107BPL
Zoro #
G3101536
UPC #
663370572647
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.06
Width
2.19
Length
24.13
Item Length (Inch)
24.13
Item Width (Inch)
2.19
Item Height (Inch)
12.06

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Pot Filler Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Number of Handles
2
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Weight
5.12
Spout Flow Rate (GPM)
3.8
Handle Style
Lever
Diverter Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Diverter Handle Item#
KSDH7617BPL
Drain Included
No
Faucet Holes
1
Pullout Spray
false
Installation Type
Single Hole
Share H&C Handle Item#
KSDH7617BPL
Hose Included
false
Theme
Traditional
Collection
Bel-Air
Item Weight (lbs)
5.12
Sidespray
false
Faucet Centers
0
Handles Included
true
Shared H&C Cartridge Item#
KSRPL2000HC

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.