KS2107TAL Tudor Wall Mount Pot Filler, Brushed Brass

  • Mfr # KS2107TAL

  • Zoro # G3098718


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
ADA Compliant
true
Width
2.19
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2107TAL
Zoro #
G3098718
UPC #
663370572586
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
12
Length
24.13
Item Width (Inch)
2.19
Item Height (Inch)
12
Item Length (Inch)
24.13

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Pot Filler Faucet
ADA Compliant
true
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
5.12
Item Weight (lbs)
5.12
Hose Included
false
Spout Flow Rate (GPM)
3.8
Sidespray
false
Shared H&C Cartridge Item#
KSRPL2000HC
Diverter Cartridge Item#
KSRPL2000HC
Collection
Tudor
Faucet Holes
1
Handle Style
Lever
Share H&C Handle Item#
KSDH7617TAL
Diverter Handle Item#
KSDH7617TAL
Installation Type
Single Hole
Handles Included
true
Theme
Traditional
Pulldown Spray
false
Drain Included
No
Faucet Centers
0
Pullout Spray
false

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.