Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2108AX Heritage Wall Mount Pot Filler, Brushed Nickel

  • Mfr # KS2108AX

  • Zoro # G3096304


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
false
Material
Brass
Width
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2108AX
Zoro #
G3096304
UPC #
663370721953
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11
Length
24.13
Item Height (Inch)
11
Item Width (Inch)
2.19
Item Length (Inch)
24.13

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Item
Pot Filler Faucet
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Number of Handles
2
Weight
5.12
Handles Included
true
Diverter Handle Item#
KBH1798AXC
Collection
Heritage
Hose Included
false
Faucet Holes
1
Handle Style
Cross
Shared H&C Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
3.8
Faucet Centers
0
Installation Type
Single Hole
Share H&C Handle Item#
KBH1798AXC
Item Weight (lbs)
5.12
Diverter Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.