Zoro Homepage

KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black

  • Mfr # KS212MB

  • Zoro # G3101509


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
6.5
Width
7.88
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS212MB
Zoro #
G3101509
UPC #
663370655043
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Width
7.88
Length
6
Item Width (Inch)
7.88
Item Length (Inch)
6
Item Height (Inch)
6.5

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.