KS212ORB Two-Handle Wall Mount Bar Faucet, Oil Rubbed Bronze

  • Mfr # KS212ORB

  • Zoro # G3099278


product price: $183.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
6.5
Weight
3.79
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS212ORB
Zoro #
G3099278
UPC #
663370655036
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Length
6
Width
7.88
Item Length (Inch)
6
Item Width (Inch)
7.88
Item Height (Inch)
6.5

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
false
Weight
3.79
Material
Brass
Color
Oil Rubbed Bronze
Features
Adjustable from 3-1/2" to 8-1/2" center to center installation, Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 7-7/8" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Shared H&C Cartridge Item#
KC1000H
Hose Included
false
Cold Handle Item#
KSH213ORBC
Item Weight (lbs)
3.79
Handle Style
Cross
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Mounting Type
Wall Mount
Collection
Kingston
Installation Type
Bridge
Handles Included
true
Faucet Holes
2
Hot Handle Item#
KSH213ORBH
Pullout Spray
false
Faucet Centers
6
Sidespray
false
Pulldown Spray
false

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.