Zoro Homepage

KS213AC Kingston Two Handle Wall Mount Kitchen Faucet, Antique Copper

  • Mfr # KS213AC

  • Zoro # G3090774


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS213AC
Zoro #
G3090774
UPC #
663370676970
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.56
Width
6
Item Length (Inch)
10.5
Item Width (Inch)
6
Item Height (Inch)
4.56

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, 6-15/16" spout reach or projection, 10-1/2" spout reach from wall, 4-9/16" spout height, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass;Zinc Alloy
Weight
3.79
Item Weight (lbs)
3.79
Faucet Centers
6
Drain Included
No
Handles Included
true
Theme
Traditional
Collection
Kingston
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Sidespray
false
Shared H&C Cartridge Item#
KC1000H
Cold Handle Item#
KSH213ACC
Pullout Spray
false
Faucet Holes
2
Pulldown Spray
false
Installation Type
Bridge
Hot Handle Item#
KSH213ACH
Hose Included
false

Description

Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your kitchen space into one only someone of royalty would use. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Brilliantly crafted and designed, add this fixture to enhance your unique style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.