Zoro Homepage

KS215PB Adjustable Center Wall Mount Bathroom Faucet

  • Mfr # KS215PB

  • Zoro # G6382976


product price: $171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS215PB
Zoro #
G6382976
UPC #
663370032240
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8.75
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
5.81

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Kingston Brass Adjustable Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.