Zoro Homepage

KS215SN Adjustable Center Wall Mount Bathroom Faucet

  • Mfr # KS215SN

  • Zoro # G6383983


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS215SN
Zoro #
G6383983
UPC #
663370032257
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8.75
Max Deck Thickness
1.25
Item Height (Inch)
5.81
Item Width (Inch)
6.31

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Wall-Mount Bathroom Faucet
Faucet Holes
2
Handles Included
true
Pullout Spray
false
Installation Type
Wall Mount
Item Weight (lbs)
3.38
Cold Handle Item#
KSH213SNC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Shared H&C Cartridge Item#
KC1000H
Drain Included
No
Sidespray
false
Faucet Centers
6
Handle Style
Cross
Collection
Kingston
Hot Handle Item#
KSH213SNH

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Kingston Brass Adjustable Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.