Zoro Homepage

KS216SN Adjustable Center Wall Mount Bathroom Faucet

  • Mfr # KS216SN

  • Zoro # G6359885


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS216SN
Zoro #
G6359885
UPC #
663370032196
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.33
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Height (Inch)
5.75

Details

Number of Handles
2
ADA Compliant
false
Finish
Brushed Nickel
Item
Wall-Mount Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Material
Brass
Shared H&C Cartridge Item#
KC1000H
Theme
Traditional
Item Weight (lbs)
3.38
Spout Flow Rate (GPM)
1.2
Drain Included
No
Hot Handle Item#
KSH213SNH
Collection
Kingston
Handles Included
true
Faucet Centers
8
Faucet Holes
2
Sidespray
false
Cold Handle Item#
KSH213SNC
Handle Style
Cross
Installation Type
Wall Mount
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Kingston Brass Adjustable Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.