Shop KINGSTON BRASS

KS225PB Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass

  • Mfr # KS225PB

  • Zoro # G402836921


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Width
9.31
Material
Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 3-1/2" to 8-1/2" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.86
Includes
Faucet;Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS225PB
Zoro #
G402836921
UPC #
663370858635
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.31
Length
9
Height
8.81

Details

Material
Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 3-1/2" to 8-1/2" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.86
Includes
Faucet;Mounting Hardware
Color
Polished Brass
Finish
Polished Brass

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.