KS226PB Wall Mount Tub Faucet with Hand Shower, Polished Brass

  • Mfr # KS226PB

  • Zoro # G202837012


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 2-1/2" to 9-1/2" center to center wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPT connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet;Mounting Hardware
Length
9
Width
9.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS226PB
Zoro #
G202837012
UPC #
663370587658
Country of Origin
Taiwan, Province of China

Dimensions

Length
9
Width
9.19
Height
8.81

Details

Finish
Polished Brass
Material
Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 2-1/2" to 9-1/2" center to center wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPT connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet;Mounting Hardware
Color
Polished Brass
Weight
8.42

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.