KS228C Deck Mount Clawfoot Tub Faucet with Hand Shower, Polished Chrome

  • Mfr # KS228C

  • Zoro # G602836851


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount with 6-15/16" centers 2-hole installation, 3/4"-14 NPSM connection, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Height
9.69
Width
8.13
Color
Polished Chrome
Includes
Faucet;Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS228C
Zoro #
G602836851
UPC #
663370858765
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.69
Width
8.13
Length
9

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount with 6-15/16" centers 2-hole installation, 3/4"-14 NPSM connection, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet;Mounting Hardware
Material
Brass
Weight
10

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.