KS2333RKX Bridge Kitchen Faucet with Brass Sprayer, Antique Brass

  • Mfr # KS2333RKX

  • Zoro # G502837804


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Height
14.19
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 9-9/16" spout clearance, 8-1/16" spout reach, Includes side sprayer, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2333RKX
Zoro #
G502837804
UPC #
663370978494
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.19
Width
8.06
Length
12.63

Details

Finish
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 9-9/16" spout clearance, 8-1/16" spout reach, Includes side sprayer, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
Weight
9.73

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.