KS2337KL Industrial Style Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass

  • Mfr # KS2337KL

  • Zoro # G102837563


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Width
8.06
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 14-3/16" spout height, 9-9/16" spout clearance, 8-1/16" spout reach, Dual lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2337KL
Zoro #
G102837563
UPC #
663370864551
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.06
Height
14.19
Length
13.38

Details

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 14-3/16" spout height, 9-9/16" spout clearance, 8-1/16" spout reach, Dual lever handles meet ADA guidelines
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
9.77
Color
Brushed Brass

Description

This faucet's modern features create a bold and edgy design in your kitchen. While bridge faucets typically have a traditional appeal, this particular industrial design is a more modern interpretation. Allow the brushed brass finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.