
KS2337RX Industrial Style Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
Mfr # KS2337RX
Zoro # G202837647
product price:Â $660.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 14-3/16" spout height, 9-9/16" spout clearance, 8-1/16" spout reach, Wheel handle style
Width
8.06
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS2337RX
Zoro #
G202837647
UPC #
663370864629
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.06
Height
14.19
Length
13.13
Details
Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 14-3/16" spout height, 9-9/16" spout clearance, 8-1/16" spout reach, Wheel handle style
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.94
Color
Brushed Brass
Description
This faucet's modern features create a bold and edgy design in your kitchen. While bridge faucets typically have a traditional appeal, this particular industrial design is a more modern interpretation. Allow the brushed brass finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.