
KS2338RX Industrial Style Bridge Kitchen Faucet with Brass Sprayer, Brushed Nickel
Mfr # KS2338RX
Zoro # G402837966
product price:Â $611.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS2338RX
Zoro #
G402837966
UPC #
663370864636
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.06
Height
14.19
Length
13.13
Details
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 14-3/16" spout height, 9-9/16" spout clearance, 8-1/16" spout reach, Wheel handle style
Weight
9.94
Color
Brushed Nickel
Description
This faucet's modern features create a bold and edgy design in your kitchen. While bridge faucets typically have a traditional appeal, this particular industrial design is a more modern interpretation. Allow the brushed nickel finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.