KS2361AX Roman Tub Filler Metal Cross Handle

  • Mfr # KS2361AX

  • Zoro # G0854718


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Body Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2361AX
Zoro #
G0854718
UPC #
663370116865
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44"
Width
Spout: 3-1/4"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Body Material
Brass
Number of Handles
2
Flow Rate
7 gpm
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Holes
3
Handle Material
Metal
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Standards
CUPC Certified
Collection
Naples
Hose Included
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Theme
Traditional
Handle Style
Cross
Low Lead Compliant
false
Sidespray
false
Showerhead Included
No
CEC Certified
false
Item Weight (lbs)
8.9
Handshower Included
No
Handles Included
true
Prop 65 Label
true
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
DOE Certified
false
Drain Included
No

Description

KS2361AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.