KS2362AX Roman Tub Filler Metal Cross Handle

  • Mfr # KS2362AX

  • Zoro # G0855016


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate
7 gpm
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2362AX
Zoro #
G0855016
UPC #
663370121111
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
3.25

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate
7 gpm
Body Material
Brass
Number of Holes
3
Handle Material
Metal
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Faucet Operation
Standard
ADA Compliant
false
Faucet Handle Type
Cross
Features
Ergonomic Dual Lever Handles
Standards
CUPC Certified
Connection
3/4" IPS
Showerhead Included
No
Theme
Traditional
Item Weight (lbs)
8.9
DOE Certified
false
Drain Included
No
Faucet Holes
3
CEC Certified
false
Handle Style
Cross
Low Lead Compliant
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Collection
Naples
Sidespray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Faucet Centers
8 to 36
Prop 65 Label
true

Description

KS2362AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.