
KS2362CKL Two-Handle Roman Tub Faucet, Polished Brass
Mfr # KS2362CKL
Zoro # G702837871
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
7.13
Weight
8.9
Includes
Faucet;Mounting Hardware
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS2362CKL
Zoro #
G702837871
UPC #
663370752773
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.13
Length
13.13
Height
8.44
Details
Material
Brass
Weight
8.9
Includes
Faucet;Mounting Hardware
Finish
Polished Brass
Color
Polished Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Lever handles meet ADA guidelines
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.