KS2365AX Roman Tub Filler Metal Cross Handle

  • Mfr # KS2365AX

  • Zoro # G0855454


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2365AX
Zoro #
G0855454
UPC #
663370028649
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
2
ADA Compliant
false
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7 gpm
Handle Material
Metal
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Standards
CUPC Certified
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Hose Included
false
Handshower Included
No
CEC Certified
false
Handle Style
Cross
Spout Flow Rate (GPM)
7
Showerhead Included
No
Faucet Holes
3
Low Lead Compliant
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Pullout Spray
false
Drain Included
No
Collection
Naples
Handles Included
true
Prop 65 Label
true
Item Weight (lbs)
9.35
Theme
Traditional
Showerhead Flow Rate (GPM)
0

Description

KS2365AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.