KS2368CKL Two-Handle Roman Tub Faucet, Brushed Nickel

  • Mfr # KS2368CKL

  • Zoro # G002837519


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Lever handles meet ADA guidelines
Weight
8.9
Color
Brushed Nickel
Height
8.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368CKL
Zoro #
G002837519
UPC #
663370752803
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44
Length
13.13
Width
7.13

Details

Finish
Brushed Nickel
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Lever handles meet ADA guidelines
Weight
8.9
Color
Brushed Nickel
Material
Brass
Includes
Faucet;Mounting Hardware

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.