KS2611PKL Duchess 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2611PKL

  • Zoro # G3074604


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9.13
Number of Handles
2
Width
4.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2611PKL
Zoro #
G3074604
UPC #
663370815775
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.13
Width
4.88
Length
6.38
Item Width (Inch)
4.88
Item Length (Inch)
6.38
Item Height (Inch)
9.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High quality brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes Matching Finish Pop-Up Drain, Lever handles meet ADA guidelines
Weight
5.5
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Pullout Spray
false
Hose Included
false
Handles Included
true
Faucet Centers
4
Sidespray
false
Handle Style
Lever
Theme
Traditional
Item Weight (lbs)
5.5
Pop Up Rod Item#
KSPR2611
Drain Included
Yes
Share H&C Handle Item#
KBH1601PKL
Collection
Duchess
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Cold Cartridge Item#
KSRPL2000CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.