KS2612PKL Duchess 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2612PKL

  • Zoro # G3079827


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
true
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2612PKL
Zoro #
G3079827
UPC #
663370815782
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.13
Width
4.88
Length
6.38
Item Height (Inch)
9.13
Item Width (Inch)
4.88
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-5/8" spout clearance, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.5
Item Weight (lbs)
5.5
Pullout Spray
false
Sidespray
false
Share H&C Handle Item#
KBH1602PKL
Handles Included
true
Theme
Traditional
Pop Up Rod Item#
KSPR2612
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Collection
Duchess
Installation Type
Centerset
Pulldown Spray
false
Drain Included
Yes
Hose Included
false
Faucet Centers
4
Faucet Holes
3
Handle Style
Lever

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.