KS2615PKL Duchess 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS2615PKL

  • Zoro # G3080186


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-5/8" spout clearance, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Mounting Type
Deck Mount
Height
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2615PKL
Zoro #
G3080186
UPC #
663370815799
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.13
Width
4.88
Length
6.38
Item Height (Inch)
9.13
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-5/8" spout clearance, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
5.5
Share H&C Handle Item#
KBH1605PKL
Faucet Holes
3
Item Weight (lbs)
5.5
Drain Included
Yes
Installation Type
Centerset
Collection
Duchess
Handles Included
true
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Sidespray
false
Hose Included
false
Theme
Traditional
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Pop Up Rod Item#
KSPR2615

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.