Zoro Homepage

Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS266SN

  • Zoro # G0855953


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266SN
Zoro #
G0855953
UPC #
663370006128
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
6
Item Length (Inch)
9.13
Item Width (Inch)
7.25

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
6"
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Brushed Nickel
Material
Brass
Hose Included
true
Handles Included
true
CEC Certified
true
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Item Weight (lbs)
7.13
Prop 65 Label
true
Handshower Included
Yes
Handle Style
Cross
Faucet Centers
6
Showerhead Included
No
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Collection
Kingston
Drain Included
No
Sidespray
false

Description

KS266SN Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.