Shop KINGSTON BRASS
See all product information
Create Account
KS267PXORB Deck Mount Clawfoot Tub Faucet with Hand Shower, Oil Rubbed Bronze
- Mfr # KS267PXORB
- Zoro # G202835582
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
9
Color
Oil Rubbed Bronze
Features
Height
9.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS267PXORB
- Zoro #
- G202835582
- UPC #
- 663370987953
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Features
- Finish
- Oil Rubbed Bronze
- Includes
- Faucet; Mounting Hardware
- Weight
- 8
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.