Shop KINGSTON BRASS
See all product information
Create Account
KS268PXMB Deck Mount Clawfoot Tub Faucet with Hand Shower, Matte Black
- Mfr # KS268PXMB
- Zoro # G402835672
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Height
10.13
Width
7
Length
9
Material
Brass
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS268PXMB
- Zoro #
- G402835672
- UPC #
- 663370988028
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10.13
- Width
- 7
- Length
- 9
Details
- Material
- Brass
- Color
- Matte Black
- Weight
- 9.1
- Finish
- Matte Black
- Includes
- Faucet; Mounting Hardware
- Features
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.