Shop KINGSTON BRASS

KS2795PKLBS Duchess Widespread Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS2795PKLBS
  • Zoro # G3096916

product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2795PKLBS
Zoro #
G3096916
UPC #
663370815836
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.68
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Item Weight (lbs)
8.68
Spout Flange Item#
KSSF2985
Handle Flange Item#
KSHF2985
Cold Cartridge Item#
KSRPL2000CC
Collection
Duchess
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Tee Item#
KBTEE1791
Kitchen Sprayer#
KBSPR5
Installation Type
Widespread
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Sidespray
true
Hose Included
true
Pulldown Spray
false
Faucet Centers
8 to 16
Share H&C Handle Item#
KBH1605PKL
Handles Included
true
Pullout Spray
false

Dimensions

Width
8.31
Height
12.13
Item Width (Inch)
8.31
Item Height (Inch)
12.13
Max Deck Thickness
1.75
Item Length (Inch)
11.88

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.