Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2820KL Whitaker Single-Handle Bathroom Faucet W/ Push Pop-Up, Black

  • Mfr # KS2820KL

  • Zoro # G3066299


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
4.94
Length
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2820KL
Zoro #
G3066299
UPC #
663370843761
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Length
2
Height
6.81
Item Width (Inch)
4.94
Max Deck Thickness
1.75
Item Length (Inch)
2
Item Height (Inch)
6.81

Details

Material
Brass
Color
Matte Black
Mounting Type
Deck Mount
ADA Compliant
true
Weight
3.67
Finish
Matte Black
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-15/16" spout clearance, 4-15/16" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Drain Included
Yes
Faucet Holes
1
Collection
Whitaker
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP8761C
Hose Included
false
Theme
Traditional
Installation Type
Single Hole
Handles Included
true
Handle Style
Lever
Faucet Centers
0
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2230KL
Pulldown Spray
false
Spout Flange Item#
KSSF2820
Sidespray
false
Item Weight (lbs)
3.67

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Whitaker single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.