KS2821KL Single-Handle Bathroom Faucet with Push Pop-Up, Matte Black/Polished Chrome

  • Mfr # KS2821KL
  • Zoro # G602836509
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black/Polished Chrome
Width
4.94
Length
2
Height
6.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2821KL
Zoro #
G602836509
UPC #
663370919015
Country of Origin
Taiwan, Province of China
Material
Brass
Color
Matte Black/Polished Chrome
Mounting Type
Deck Mount
Weight
3.67
Finish
Matte Black/Polished Chrome
Number of Handles
1
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Single-hole deck mount installation, 1/2"-14 NPSM connection, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-5/16" spout height, 1-15/16" spout clearance, 4-15/16" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish

Dimensions

Width
4.94
Length
2
Height
6.81

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Whitaker single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.