Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2826RX Whitaker Single-Handle Bathroom Faucet W/Push Pop-Up, Blk/Nkl

  • Mfr # KS2826RX

  • Zoro # G3073719


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black/Polished Nickel
Width
4.94
Length
2.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2826RX
Zoro #
G3073719
UPC #
663370822889
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Length
2.5
Height
6.69
Item Width (Inch)
4.94
Max Deck Thickness
1.75
Item Height (Inch)
6.69
Item Length (Inch)
2.5

Details

Material
Brass
Color
Matte Black/Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Weight
3.67
Finish
Matte Black/Polished Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-15/16" spout clearance, 4-15/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Handle Style
Wheel
Pullout Spray
false
Hose Included
false
Item Weight (lbs)
3.67
Collection
Belknap
Theme
Traditional
Drain Included
Yes
Sidespray
false
Spout Flange Item#
KSSF2826
Share H&C Handle Item#
KSH2236RX
Shared H&C Cartridge Item#
KSRP8761C
Installation Type
Single Hole
Spout Flow Rate (GPM)
1.2
Faucet Centers
0
Faucet Holes
1
Handles Included
true
Pulldown Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Belknap single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black/polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.