Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2952QLL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2952QLL

  • Zoro # G3068155


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
4.5
Height
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2952QLL
Zoro #
G3068155
UPC #
663370108945
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2
Width
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2
Item Width (Inch)
3.5

Details

Item
Mini-Widespread Bathroom Faucet
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
6.56
Collection
Executive
Theme
Traditional
Sidespray
false
Share H&C Handle Item#
KSH4642QLL
Handle Style
Lever
Installation Type
Widespread
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
6.56
Faucet Centers
4 to 8
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2952QLL
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2962DL

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kingston Brass mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.