KS2955QLL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2955QLL

  • Zoro # G3068374


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
4.5
Width
3.5
ADA Compliant
true
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2955QLL
Zoro #
G3068374
UPC #
663370108952
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
3.5
Height
2
Item Width (Inch)
3.5
Item Height (Inch)
2
Item Length (Inch)
4.5

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
6.56
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2965DL
Sidespray
false
Share H&C Handle Item#
KSH4645QLL
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2955QLL
Pullout Spray
false
Item Weight (lbs)
6.56
Collection
Executive
Hot Cartridge Item#
KSRPLC4000HC
Theme
Traditional
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Faucet Centers
4 to 8
Installation Type
Widespread
Drain Included
Yes
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kingston Brass mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.