KS2961CKL Widespread Bathroom Faucet with Brass Pop-Up, Polished Chrome

  • Mfr # KS2961CKL

  • Zoro # G102836740


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Width
5.56
Length
13.13
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2961CKL
Zoro #
G102836740
UPC #
663370752810
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
13.13
Height
6.25

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-1/4" spout height, 5-9/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.