
KS2965CKL Widespread Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze
Mfr # KS2965CKL
Zoro # G402836495
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Weight
8
Width
5.56
Height
6.25
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-1/4" spout height, 5-9/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS2965CKL
Zoro #
G402836495
UPC #
663370752834
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.56
Height
6.25
Length
13.13
Details
Weight
8
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-1/4" spout height, 5-9/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.