KS2978PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2978PKL

  • Zoro # G3053805


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Length
14
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2978PKL
Zoro #
G3053805
UPC #
663370815881
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Height
6.19
Width
5.56
Item Width (Inch)
5.56
Item Length (Inch)
14
Item Height (Inch)
6.19
Max Deck Thickness
2

Details

Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
ADA Compliant
true
Weight
6.6
Item Weight (lbs)
6.6
Share H&C Handle Item#
KSH1168PKL
Installation Type
Widespread
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Collection
Duchess
Handle Style
Lever
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF2978
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2978
Pulldown Spray
false
Faucet Centers
8 to 16
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.