KS2980BPL Bel Air Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS2980BPL

  • Zoro # G3053190


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Color
Matte Black
Height
11.5
Length
14.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2980BPL
Zoro #
G3053190
UPC #
663370827716
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Length
14.13
Width
6.31
Item Length (Inch)
14.13
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

ADA Compliant
true
Mounting Type
Deck Mount
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Finish
Matte Black
Item
Widespread Bathroom Faucet
Weight
9.42
Installation Type
Widespread
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Pulldown Spray
false
Hose Included
false
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR2980
Handle Flange Item#
KSHF2980
Cold Handle Item#
KSH7610BPLC
Spout Flange Item#
KSSF2980
Theme
Traditional
Handle Style
Lever
Collection
Bel-Air
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Tee Item#
KBTEE1971
Sidespray
false
Hot Handle Item#
KSH7610BPLH
Faucet Holes
3
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
9.42

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.